GEN2 T-A drill insert is a new patented geometry offers substantial increases in penetration rates and tool life. Smoother break-out on through holes, increased drill stability, improved chip formation and lower drill forces. Excellent choice for general purpose use, particularly suited for low rigidity difficult machining applications. Recommended for drilling most steels, cast irons, high temperature alloys and aluminium alloys up to 275 BHN 96kg.
Technical Specification
More Information
Brand
Allied Maxcut
Manufacturer Part Number
454H-57
Cutting Diameter (Decimal Equivalent)
2.2441
Cutting Diameter (in)
2.2441
Cutting Diameter (mm)
57
Features & Benefits
Excellent chip formation in materials with very high elasticity/ductility
Extremely poor chip forming characteristics
Effective in lower powered machines
Material example: Low carbon steel (not suitable for stainless steel)