The store will not work correctly in the case when cookies are disabled.
Iscar TAG R1.4J-8D IC808 Parting Insert
0 in stock today, 10 available in 14 days
Technical Specification
More Information Brand | Iscar |
Style | TAG |
Manufacturer Part Number | 6004466 |
Type | Parting Insert |
Insert Width (mm) | 1.4 |
Features & Benefits | Single-ended inserts for soft materials, tubes, small diameters and thin-walled parts |
Coating/Finish | TiAlN |
Grade | IC808 |
Cut Width (mm) | 1.4 |
Product Code | TAG R/L1.4J-8D |
Radius (mm) | 0.16 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers