The store will not work correctly in the case when cookies are disabled.
Iscar TAG R3JS-15D IC830 Parting Insert
Technical Specification
More Information Brand | Iscar |
Style | TAG |
Manufacturer Part Number | 6004450 |
Type | Parting Insert |
Insert Width (mm) | 3 |
Features & Benefits | Single-ended inserts for soft materials, tubes, small diameters and thin-walled parts |
Coating/Finish | AlTiN+TiN |
Grade | IC830 |
Cut Width (mm) | 3 |
Product Code | TAG R/L3JS-15D |
Width (mm) | 3 |
Radius (mm) | 0.02 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers