Loading...

Interstate HSS Drills and Taps - Metric

View Range - 7 Products
Interstate HSS Drills and Taps - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Pitch
Thread Length (mm)
Thread Type
Interstate HSS Drills and Taps - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Pitch     Thread Length (in)     Thread Length (mm)     Thread Type     Compare ProductAdd to Personal Lists Quantity
PRE-00135E 9 In stock
£18.02 £15.02
Incl. VAT Ex. VAT
1.5 mm 27 Metric Coarse Compare
PRE-00136B 7 In stock
£21.08 £17.57
Incl. VAT Ex. VAT
1.75 mm 35 Metric Coarse Compare
PRE-00130M 9 In stock
£12.05 £10.04
Incl. VAT Ex. VAT
0.5 mm 10 Metric Coarse Compare
PRE-00131J 12 In stock
£12.05 £10.04
Incl. VAT Ex. VAT
0.7 mm 13 Metric Coarse Compare
PRE-00132D 7 In stock
£13.57 £11.31
Incl. VAT Ex. VAT
0.8 mm 16 Metric Coarse Compare
PRE-00133A 15 In stock
£15.10 £12.58
Incl. VAT Ex. VAT
1 mm 23 Metric Coarse Compare
PRE-00134K 20 In stock
£16.61 £13.84
Incl. VAT Ex. VAT
1.25 mm 24 Metric Coarse Compare
Total

Why we are loved

Rated ‘World-class’ for customer service