The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Vargus Vardex 1/2in x 14NPT Straight Flute Solid Carbide Thread Mill - S12119EI14NPTTM VTS
Product Information
Vardex NPT (National Pipe Taper) carbide thread mills suitable for machining Internal & External threads with No coolant. They are ideal for use on Steel, Stainless Steel, Cast Iron, Exotics and Non-Ferrous materials.
Technical Specification
More Information Brand Vargus Vardex Pitch 14NPT Manufacturer Part Number 100-00012 Thread Size 1/2in Number of Flutes 3 Cutting Diameter (mm) 11.9 Length of Cut (mm) 19.96 Overall Length (mm) 83
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.