Loading...

Vargus Millipro Miniature Thread Mills - Metric

View Range - 10 Products
Vargus Millipro Miniature Thread Mills - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Material
Number of Teeth
Pitch
Pitch (mm)
Thread Type
Vargus Millipro Miniature Thread Mills - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Material     Number of Teeth     Pitch     Pitch (mm)     Thread Type     Compare ProductAdd to Personal Lists Quantity
VAR-10405B 0 in stock today, 1 available in 17 days
£127.96 £106.63
Incl. VAT Ex. VAT
Solid Carbide 3 0.35 mm 0.35 Metric Compare
VAR-10455J 3 In stock
£159.12 £132.60
Incl. VAT Ex. VAT
Solid Carbide 3 1.5 mm 1.5 Metric Compare
VAR-10460E 2 In stock
£159.12 £132.60
Incl. VAT Ex. VAT
Solid Carbide 3 1.75 mm 1.75 Metric Compare
VAR-10410M 2 In stock
£127.96 £106.63
Incl. VAT Ex. VAT
Solid Carbide 3 0.4 mm 0.4 Metric Compare
VAR-10420C 0 in stock today, 1 available in 13 days
£127.96 £106.63
Incl. VAT Ex. VAT
Solid Carbide 3 0.45 mm 0.45 Metric Compare
VAR-10425K 7 In stock
£127.96 £106.63
Incl. VAT Ex. VAT
Solid Carbide 3 0.5 mm 0.5 Metric Compare
VAR-10435A 7 In stock
£127.96 £106.63
Incl. VAT Ex. VAT
Solid Carbide 3 0.7 mm 0.7 Metric Compare
VAR-10440L 4 In stock
£127.96 £106.63
Incl. VAT Ex. VAT
Solid Carbide 3 0.8 mm 0.8 Metric Compare
VAR-10445D 24 In stock
£127.96 £106.63
Incl. VAT Ex. VAT
Solid Carbide 3 1 mm 1 Metric Compare
VAR-10450B 9 In stock
£145.24 £121.03
Incl. VAT Ex. VAT
Solid Carbide 3 1.25 mm 1.25 Metric Compare
Total

Why we are loved

Rated ‘World-class’ for customer service