The store will not work correctly in the case when cookies are disabled.
Elesa 10mm M20 Stainless Steel Indexing Plunger
0 in stock today, 1 available in 26 days
Technical Specification
More Information Brand | Elesa |
Manufacturer Part Number | GN.35134 |
Final Spring Load (N) | 40 |
Features & Benefits | 303 stainless steel threaded body
Nickel-plated 303 stainless steel plunger
Suggested tolerance for matching hole H7
Stainless steel locking nut
High-resilience polyamide based techno polymer, matte black knob with locking nut |
Height | 80 mm |
Height (mm) | 80 |
Body Diameter (mm) | 31 |
d | 31 |
d (mm) | 31 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers