The store will not work correctly in the case when cookies are disabled.
Destaco 2000 Series Vertical Clamp 2002-U 270daN
Product Information
Vertical hold down clamp with 3 times holding force over standard clamps, pinch point elimination, long clamp arm.
Technical Specification
More Information Brand | Destaco |
Manufacturer Part Number | 2002-U |
Holding Capacity | 2700 N;600 lb |
Features & Benefits | Longer handle with greater hand clearance
Longer clamp arm
Spindle contacts workpiece vertically
Flange base mounting style
U-bar clamp arm style
Vertical handle
75° clamp bar opening
66° handle opening
2002 series |
Holding Capacity (lb) | 600 |
Height | 119.9 mm;4.72 in |
Holding Capacity (N) | 2700 |
Height (mm) | 119.9 |
Base Width (mm) | 38.6 |
A (mm) | 12.7 |
a1 (mm) | 35 |
a2 (mm) | 22.9 |
B (mm) | 26.7 |
C (mm) | 24.3 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers