ERICKSON end mill adaptor is manufactured from premium materials and meets or exceeds the latest DIN 69871 specification and ISO-1947 taper accuracy of AT3 specification standards. The DV50 tools are either pre-balanced to a high specification or balanced-by-design.
Technical Specification
More Information
Brand
Kennametal
Type
End Mill Adaptor
Manufacturer Part Number
1191975
Shank Size (mm)
12
Gauge Length (mm)
63
Additional Information
Includes: SS03M023 Lockscrew
Features & Benefits
DIN 69871 7/24 taper
Tool built to form AD coolant style
Taper accuracy of AT3 specification or better
Standard M24 metric drawbar thread
Maximum 100 bar coolant pressure