Pramet LCMR-MP Inserts is only available to buy in quantities of 1
Product Information
Grooving and parting insert with Single ended parting and grooving insert, 16.4mm long with a 6mm cutting width and 3mm full radius, an accuracy according to tolerance class-M and chip-breaker MP, grade T8330 PVD coated fine grained WC-Co carbide within ISO-grade ranges P25-P40 and K20-K40 for machining of steel and cast-iron in combination with PRAMET GF..(RL) 06 and XLCCN 0616 parting and grooving tools.