The store will not work correctly in the case when cookies are disabled.
Hertel CNMA120412 HC310T Turning Insert
Technical Specification
More Information Brand | Hertel |
Style | CNMA |
Manufacturer Part Number | 1000474 |
Insert Size | 12 |
Application | Roughing |
Grade | HC210 |
ISO Code | WNMG060404 |
ISO Number | WNMG060404 |
Depth of Cut (mm) | 2-6 |
Corner Radius | 12 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers