The store will not work correctly in the case when cookies are disabled.
JavaScript seems to be disabled in your browser. For the best experience on our site, be sure to turn on Javascript in your browser.
Seco 150.10-20-5 Part-Off Blade
Product Information
Cut-off blade is made of HSS that holds the insert and a holder that retains the blade. This setup provides maximum stability, while the hot strength of the high-speed steel ensures the insert will be securely retained especially when the blade is hot.
Technical Specification
More Information Brand Seco Manufacturer Part Number 75012200 Type Cut-Off Blade Insert Hand Neutral Features & Benefits Neutral cutting direction Blade Height (mm) 21.4 Takes Insert 150.10-5.. Blade Width (mm) 4.4 Cut Width (mm) 5 Insert 150.10-5.. Cut Diameter (mm) 120 Width (mm) 4.40 Height (mm) 21.4 Maximum Cut Depth (mm) 120 Maximum Cutting Depth (mm) 120 Blade Length (mm) 120
Why we are loved Rated ‘World-class’ for customer service
Registered Customers
If you have an account, sign in with your email address.