The store will not work correctly in the case when cookies are disabled.
Seco A32T-PCLNR12 ISO Boring Bar
Technical Specification
More Information Brand | Seco |
Cutting Diameter (mm) | 40 |
Manufacturer Part Number | 02516543 |
ISO Code | A32T-PCLNR12 |
Features & Benefits | Steel bar without coolant
Right hand boring bar
Pin/wedge or lever insert
5° bar style/lead angle
0° insert clearance angle |
Minimum Bore Diameter (mm) | 40 |
Takes Insert | CN..1204.. |
Head Length (mm) | 50 |
Locking Screw | SBJ-00869L |
Minimum Bore (mm) | 40 |
Qualified Width (mm) | 22 |
Screw | SBJ-00957C |
Style | A32T |
Type | ISO Boring Bar |
Wedge | SBJ-00887A |
Overall Length (in) | 11.8110 |
Overall Length (mm) | 300 |
Insert | CN..1204.. |
Insert Hand | Right |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers