The store will not work correctly in the case when cookies are disabled.
Seco A32T-PTFNR16 ISO Boring Bar
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Seco |
Cutting Diameter (mm) | 40 |
Manufacturer Part Number | 02516533 |
ISO Code | A32T-PTFNR16 |
Features & Benefits | Steel bar without coolant
Right hand boring bar
Pin/wedge or lever insert
0° bar style/lead angle
0° insert clearance angle |
Minimum Bore Diameter (mm) | 40 |
Head Length (mm) | 50 |
Minimum Bore (mm) | 40 |
Qualified Width (mm) | 22 |
Style | A32T |
Type | ISO Boring Bar |
Overall Length (in) | 11.8110 |
Overall Length (mm) | 300 |
Insert | TN..1604.. |
Insert Hand | Right |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers