Multidirectional Turning Insert is universally suitable for a variety of applications including grooving, profiling, turning, parting-off and threading. The unique Secoloc clamping delivers the best stability and safety in addition to high productivity and performance. Applications include turning parts with many different diameters, complicated profiles and grooves, replacing the need for several standard and special tools with a single Seco MDT.
Technical Specification
More Information
Brand
Seco
Cut Width (mm)
5.2
Manufacturer Part Number
00071681
Seat Size
05
Grade
CP500
Features & Benefits
Unique insert clamping method for superb stability
MDT is available also in combination with Jetstream Tooling®, a high-pressure coolant system
Improved process safety
Increased metal removal capacity/productivity
Improved surface finish
Reduced vibration risk
Good repeatability