Pramet LCMF-F Inserts is only available to buy in quantities of 1
Product Information
Double ended parting and grooving insert, 16.4mm long with a 3mm cutting width and 0.2mm corner radii, an accuracy according to tolerance class-M and chip-breaker F, grade T8330 PVD coated fine grained WC-Co carbide within ISO-grade ranges P25-P40 and K20-K40 for machining of steel and cast-iron in combination with PRAMET GF..(RL) 03, GG..(RL) 03 and XLCCN 0316 parting and grooving tools.