Loading...

Interstate 8% Cobalt Square DIN 4964 Ground Toolbits - Metric

View Range - 5 Products
Interstate 8% Cobalt Square DIN 4964 Ground Toolbits - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Material
Size (mm)
Toolbit Shape
Length (mm)
Interstate 8% Cobalt Square DIN 4964 Ground Toolbits - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Shank Size     Material     Size (mm)     Toolbit Shape     Length (in)     Length (mm)     Compare ProductAdd to Personal Lists Quantity
IGT-20002M 128 In stock
£8.00 £6.67
Incl. VAT Ex. VAT
8% Cobalt 5 Square 63 Compare
IGT-20008B 11 In stock
£20.82 £17.35
Incl. VAT Ex. VAT
8% Cobalt 8 Square 100 Compare
IGT-20006K 12 In stock
£12.96 £10.80
Incl. VAT Ex. VAT
8% Cobalt 8 Square 63 Compare
IGT-20007E 42 In stock
£16.80 £14.00
Incl. VAT Ex. VAT
8% Cobalt 8 Square 80 Compare
IGT-20014J 8 In stock
£67.60 £56.33
Incl. VAT Ex. VAT
8% Cobalt 12 Square 160 Compare
Total

Why we are loved

Rated ‘World-class’ for customer service