Loading...

Vargus Helical Through Coolant Thread Mills - Metric

View Range - 11 Products
Vargus Helical Through Coolant Thread Mills - Metric is only available to buy in quantities of 1
Scroll or use landscape mode on your device if you are unable to see all measurements.
Price
Material
Number of Teeth
Pitch
Pitch (mm)
Thread Type
Vargus Helical Through Coolant Thread Mills - Metric
Grouped product items
SKU     Lead Time Price Incl. VAT Ex. VAT     Material     Number of Teeth     Pitch     Pitch (mm)     Thread Type     Compare ProductAdd to Personal Lists Quantity
VAR-10370J 0 in stock today, 1 available in 14 days
£236.21 £196.84
Incl. VAT Ex. VAT
Solid Carbide 13 1.5 mm 1.5 Metric Compare
VAR-10390C 2 In stock
£236.21 £196.84
Incl. VAT Ex. VAT
Solid Carbide 14 1.75 mm 1.75 Metric Compare
VAR-10395K 1 available in 14 days
£321.32 £267.77
Incl. VAT Ex. VAT
Solid Carbide 14 2 mm 2 Metric Compare
VAR-10400J 1 available in 14 days
£366.78 £305.65
Incl. VAT Ex. VAT
Solid Carbide 16 2 mm 2 Metric Compare
VAR-10310L 0 in stock today, 1 available in 14 days
£167.98 £139.98
Incl. VAT Ex. VAT
Solid Carbide 12 0.5 mm 0.5 Metric Compare
VAR-10325J 0 in stock today, 1 available in 13 days
£167.98 £139.98
Incl. VAT Ex. VAT
Solid Carbide 12 0.7 mm 0.7 Metric Compare
VAR-10320B 15 In stock
£192.96 £160.80
Incl. VAT Ex. VAT
Solid Carbide 20 0.5 mm 0.5 Metric Compare
VAR-10335M 0 in stock today, 1 available in 9 days
£167.98 £139.98
Incl. VAT Ex. VAT
Solid Carbide 13 0.8 mm 0.8 Metric Compare
VAR-10330E 0 in stock today, 1 available in 21 days
£192.96 £160.80
Incl. VAT Ex. VAT
Solid Carbide 16 0.75 mm 0.75 Metric Compare
VAR-10340K 0 in stock today, 1 available in 11 days
£192.96 £160.80
Incl. VAT Ex. VAT
Solid Carbide 12 1 mm 1 Metric Compare
VAR-10360D 0 in stock today, 1 available in 12 days
£224.83 £187.36
Incl. VAT Ex. VAT
Solid Carbide 13 1.25 mm 1.25 Metric Compare
Total

Why we are loved

Rated ‘World-class’ for customer service