Vargus Shaviv Mango II Speciality Sets - Heavy-Duty Sheet Cleaner Sets Burr-Bi is only available to buy in quantities of 1
Product Information
Mango II burr-bi deburring tool set is used for heavy-duty deburring of materials with single or double straight edges up to 0.56in (14mm) thick. Holder can take two R10, R20 or R30 blades for arc-shaped finishes on workpieces up to 0.63 in (16mm) thick. Handguard attached for worker safety.