Vlier Stainless Steel Body Locking Element Ball Nylon Plungers - Metric is only available to buy in quantities of 1
Product Information
Nylon ball plungers in stainless steel provide resistance to repeated impacts, moisture, solvents and heat up to 190°F. The nylon ball nose provides electrical insulating properties. The stainless steel body affords maximum protection against rust and corrosion.