The store will not work correctly in the case when cookies are disabled.
Hertel DNMG150612-L3 HP225T Turning Insert
Technical Specification
More Information Brand | Hertel |
Style | DNMG |
Manufacturer Part Number | 1000468 |
Insert Size | 15 |
Application | Medium |
Grade | HP225T |
ISO Code | VNMG160412 |
ISO Number | VNMG160412 |
Depth of Cut (mm) | 1-4.5 |
Corner Radius | 12 |
Chipbreaker | L3 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers