The store will not work correctly in the case when cookies are disabled.
Wearwell 91cm x 1.52m 474 Series WorkRite Matting - Black
Technical Specification
More Information Brand | Wearwell |
Product Type | simple |
Manufacturer Part Number | 474.12X3X5BK |
Type | Anti-Fatigue Matting |
Colour | Black |
Features & Benefits | Economical and lightweight solution for non-caustic wet and dry areas. Original lightweight design with molded-in bevelled edges. |
Dimensions (ft) | 3 x 5 |
Dimensions (m) | 0.91 x 1.52 |
Size | 91cm x 152cm |
Size (ft) | 3 x 5 |
Size (m) | 0.91 x 1.52 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers