Wera Click-Torque Torque Wrenches is only available to buy in quantities of 1
Product Information
Click-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. For right-hand use (clockwise torque-control) and with 45-tooth reversible ratchet mechanism.
Technical Specification
More Information
Features & Benefits
• 1 x Click Torque A 6 Torque Wrench
• 1 x TZ Bit
• 6 x Z Torx Bits
• 4 x Z Bits
• 1 x 870/1 Adaptor
• 1 x 8794 SA Zyklop Extension with free turning sleeve, short, 1/4"
• 6 x 1/4" Zyklop Socket