Particulate respirator 8000 series provide FFP2 protection. Cup-shaped and robust with a collapse resistant design. Get protection against hazardous dusts and mists with 3M particulate respirator 8000 series. Robust, cup-shaped respirator provide FFP2 protection and feature a soft, cushioned lining for lasting comfort throughout your work shift. They have a lightweight, twin-strap design, nose clip, soft edge (the area in contact with the face) and nose foam helps fit a broad range of faces. The 3M advanced electret (filter) media (AEM) aids users in breathing easily and some of the range is available with 3M Cool Flow valve, reducing heat build-up for users working in hot and humid conditions. The braided, colour-coded headbands help you identify the protection level offered.
Technical Specification
More Information
Brand
3M
Product Type
simple
Assigned Protection Factor
10
Manufacturer Part Number
7100081543
Features & Benefits
Disposable P2 respirator offering reliable, effective protection against dust, mist, metal fume
Blue headband
Comfortable, lightweight off-the-face design with adjustable buckle straps
Robust and durable shell and cup design provides multi-shift capability and a securer feel
The soft inner face-seal ring improves face seal and feeling of comfort
High performance filter material offers effective filtration with easy breathing
Increased filter area helps extend the life of the respirator
Adjustable braided headbands to help provide comfort to face, head and neck
Colour valve lettering for easy identification
Cool Flow valve reduces heat and moisture build-up to offer workers comfortable protection
Conforms to EN 149:2001+A1:2009