Smart FFP mask is designed with a soft foam nose cushion for a comfortable fit. A soft, skin-friendly inner fleece layer and a stretchy woven strap provide additional comfort for the wearer. The flexible ActivForm® 3D design adapts automatically to the shape of the wearers face and their facial movements. As a result, our Smart masks are easy to wear and sit securely and comfortably on the skin at all times, without the need for a nose clip. DuraMesh® structure preserves the shape of the mask under even the most testing conditions. Smart FFP mask offer reliable protection against particles. Suited to most industrial applications this general purpose mask is strong and durable.
Technical Specification
More Information
Brand
Moldex
Product Type
simple
Assigned Protection Factor
10
Manufacturer Part Number
248501
Features & Benefits
DuraMesh® - Robust mesh structure that prevents the masks shape
ActivForm® - Mask adapts to the shape of the wearers face
Ventex® valve - Extra large opening to reduce heat and humidity inside the mask
High performance filter
Comfort fleece
Loop-strap: enables precision adjustment of distribution of tension over the head
Woven strap - soft and stretchy for a high degree of wearing comfort
Clip fastening - mask can be hung around the neck when not in use
Soft foam nose cushion - foam cushion for additional wearing comfort in the nose area
Multi coloured straps - protection level can be easily distinguished by colour
Cleanly packaged - a bag protects the packaged masks against the dust and moisture
100% PVC free
Masks have passed the dolomite clogging test, better breathing resistance for longer
Single use, comfortable and durable throughout the whole shift
Harmful and carcinogenic dusts, fumes and aerosols
Conforms to EN149:2001 + A1:2009