The store will not work correctly in the case when cookies are disabled.
XXL White Polypropylene Disposable Boilersuit
Unit Price - 1 + £3.61 £3.01
- 10 + £3.54 £2.95
Incl. VAT Ex. VAT
Saving 2% - 20 + £3.42 £2.85
Incl. VAT Ex. VAT
Saving 5% - 30 + £3.23 £2.69
Incl. VAT Ex. VAT
Saving 11% - 50 + £3.14 £2.62
Incl. VAT Ex. VAT
Saving 13%
Product Information
Disposable boilersuit , Elasticated hood , Elasticated waistband and ankles ,one-way zip front opening , Zip colour matches garment shell fabric.
Technical Specification
More Information Brand | Select |
Type | Boilersuit |
Manufacturer Part Number | 17405 |
Size | XXL |
Colour | White |
Features & Benefits | Fabric disposable boilersuit
Non woven fabric 33gsm SMS
Elasticated hood
Elasticated waistband and ankles
No.3 nylon spiral one-way zip front opening |
Material | Polypropylene |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers