Classic bodywarmer jacket with stand up collar. 5 pockets: 2 hand warmer pockets, 2 patch pockets an 1 external phone pocket. Designed to give extra warmth over garments.
Technical Specification
More Information
Brand
Portwest
Manufacturer Part Number
S415NARS
Type
Body Warmer
Size
S
Size (in)
36-38"
Colour
Navy
Features & Benefits
Offers an extra layer of warmth and protects the wearer in wet weather
The classic style combines hand warmer pockets patch pockets and an external mobile phone pocket to make an excellent outdoor garment
100% polyester, PVC coated