The thickness gage offers a quick and efficient means of inspection with their convenient grip handle, thumb trigger and spring-loaded spindle. The Mitutoyo ABSOLUTE digital groove thickness gage can measure the thickness of grooves in a wide range of applications. The blade anvil is designed to reach into grooves to easily perform measurements that are otherwise extremely difficult to achieve with other indicators or instruments. These gages utilize the Mitutoyo ID-C and ID-S Digimatic indicators to provide error-free LCD readings. Functions include ON/OFF, Inch/mm conversion, Zero/ABS, ±direction changeover, SPC output, battery life 5000 hrs, silver oxide cell power supply, preset, provides GO/±NG judgement, face rotates 330°.
Technical Specification
More Information
Brand
Mitutoyo
Minimum Thickness (in)
0
Manufacturer Part Number
547-316S
Maximum Thickness (in)
0.47
Anvil Type
Blade;Ceramic
Spindle Type
Blade;Spring Loaded;Ceramic
Features & Benefits
Groove thickness measurement (blade anvil type)
Wide range of applications with various types of measuring faces
IDC series digimatic indicators to provide error-free LCD readings
Data output for SPC analysis
Spindles and anvils are constructed with ceramic for better corrosion resistance
ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time
Signal can be output to external device
Waterproof data output connector protects against dust, water and oil ingress
SPC output function allows for quick and easy data management in real time
Unlimited response speed eliminates over-speed errors
Measuring force is 1.5N or less
Accuracy ±0.001 in
Supplied in a fitted plastic case