The store will not work correctly in the case when cookies are disabled.
Destaco Horizontal Hold Down Action Clamp M6V 90daN Hold C- 215U
Product Information
Horizontal hold down clamp is low profile clamp. Minimum overhead clearance is required for this low profile clamp.
Technical Specification
More Information Brand | Destaco |
Manufacturer Part Number | 215-U |
Holding Capacity | 890 N;200 lb |
Features & Benefits | Clamp supplied with neoprene spindle
Low profile
Horizontal handle
U-bar clamp arm style
Flange base mounting style
87° clamp bar opening
78° handle opening
215 series |
Holding Capacity (lb) | 200 |
Height | 38.9 mm;1.53 in |
Holding Capacity (N) | 890 |
Height (mm) | 38.9 |
Base Width (mm) | 35 |
A (mm) | 38.0 |
B (mm) | 141 |
C (mm) | 25.0 |
d (mm) | 25.5 |
E (mm) | 22.0 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers