The store will not work correctly in the case when cookies are disabled.
Destaco Horizontal Hold Down Action Clamp M6 90daN Hold C- 217-U
Product Information
Horizontal hold down clamp has unique design gives greater hand clearance between the bar and handle.
Technical Specification
More Information Brand | Destaco |
Manufacturer Part Number | 217-U |
Holding Capacity | 900 N;200 lb |
Features & Benefits | Clamp supplied with neoprene spindle
Low profile
Horizontal handle
U-bar clamp arm style
Flange base mounting style
91° clamp bar opening
61° handle opening
217 series |
Holding Capacity (lb) | 200 |
Height | 49.6 mm;1.95 in |
Holding Capacity (N) | 900 |
Height (mm) | 49.6 |
Base Width (mm) | 39.8 |
A (mm) | 49.0 |
B (mm) | 164 |
C (mm) | 24.0 |
d (mm) | 26.0 |
E (mm) | 28.0 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers