Spiral flute machine tap with chamfer form C with a 2-3xP semi-bottoming lead, for British Standard Whitworth thread BSW 1/4in with 20 TPI and Medium class of fit, dimensions according to ISO 529 standard with 6.3mm shank and 5.0mm square drive, HSS with uncoated finish and 40° helix angle for 2xD blind hole threading in free machining and plain carbon steel.
Technical Specification
More Information
Brand
Dormer
Manufacturer Part Number
E5331/4
Size (in)
1/4 - 20
Features & Benefits
E533 series
Combination uncoated and steam oxide
British standard Whitworth thread
Meets ISO 529 - tap standards
Medium inch thread class of fit
Blind hole application
2xD usable tool depth to diameter ratio
High speed steel tool material
Semi-bottoming tap chamfer (2 - 3 pitch lead)
Spiral flute geometry
40° Helix Angle (Flute)
Right hand rotation/cutting