ADX Jobber drill is a high performance drill, able to produce high quality and accurate holes at high speeds and feeds (H9 hole tolerance). A 130° thinned point aids self-centring. This drill should be used in machines with constant feed only. TiN coating improves performance and extends the tool life. Suitable for drilling many materials.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (in)
0.4921
Manufacturer Part Number
A51012.5
Cutting Diameter (mm)
12.5
Features & Benefits
Titanium nitride coating
High speed steel tool material
DIN 338 standard
4xD usable tool depth to diameter ratio
Drill point 130°
Cylindrical shank/straight shank
Quick spiral flute design
Right hand rotation/cutting