Rotary burr is a cone shape burr (M shape). The burr is carbide tipped with toughened and hardened steel shank and uncoated finish. DC double cut flute style with close spaced edges for enlarging holes, surface-finishing and cutting narrow angles in hard-to-reach areas in steel and cast steel, stainless steel, cast-iron, copper or copper alloys, high-temperature alloys, hardened materials.
Technical Specification
More Information
Brand
Dormer
Type
Type M - Form SKM
Manufacturer Part Number
P8236.3X3.0
Style
Cone Shape with Double Cut
Head Diameter (mm)
6.3
Features & Benefits
Uncoated finish
Hard material (solid carbide)
Cone shape
Double cut geometry