Replaceable head drill insert is a highly cost-effective and accurate design for high performance in stainless steels. A 140° split point helps with self-centring and reduces cutting forces. Ti-phon coating prevents edge build-up and greatly improves chip flow, with superior wear resistance and edge strength.
Technical Specification
More Information
Brand
Dormer
Cutting Diameter (mm)
24
Manufacturer Part Number
R96024.0
Grade
Hydra M-Head
Maximum Length of Cut (mm)
15.4
Features & Benefits
Ti-phon coated
Hard material (solid carbide)
Dormer standards
140° drill point
Right hand rotation/cutting
Through tool coolant
h7 industry standard tool tolerance zone (based on diameter range)