The store will not work correctly in the case when cookies are disabled.
Iscar 63mm MillShred Indexable Milling Body
0 in stock today, 1 available in 7 days
Technical Specification
More Information Brand | Iscar |
Manufacturer Part Number | 3106123 |
Features & Benefits | 90° face mill carrying 12 and 18mm long edged inserts |
Diameter (mm) | 63 |
Takes Insert | P290 ACCT 18, P290 ACKT 18 |
Cutting Depth (mm) | 18 |
Maximum Depth of Cut (mm) | 18 |
Type | Face Milling Cutter |
Body Diameter (mm) | 48 |
Product Code | P290 FPW D063-06-22-18 |
Number of Inserts | 6 |
Spigot Diameter (mm) | 22 |
Overall Length (mm) | 40 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers