The thickness gage offers a quick and efficient means of inspection with their convenient grip handle, thumb trigger and spring-loaded spindle. The lens thickness measurement digital indicator uses a reversible anvil to measure the thickness of various lenses with high accuracy. The indicators' contact points are coated in ceramic for durability and corrosion resistance. Functions include ON/OFF, Inch/mm conversion, Zero/ABS, ±direction changeover, SPC output, battery life 5000 hrs, silver oxide cell power supply, preset, provides GO/±NG judgement, face rotates 330°.
Technical Specification
More Information
Brand
Mitutoyo
Minimum Thickness (in)
0
Manufacturer Part Number
547-312S
Maximum Thickness (in)
0.47
Anvil Type
Flat;Ceramic
Spindle Type
Flat;Spring Loaded
Features & Benefits
Lens thickness measurement (reverse anvil)
Wide range of applications with various types of measuring faces
IDC series digimatic indicators to provide error-free LCD readings
Data output for SPC analysis
Easy to reach lifting anvil for effortless measurements
White dial face for easier, precise measurement readings
Anvil and contact point are made of ceramic for better corrosion resistance
Measuring force is 1.5N or less
Crystal is glare-free with a scratch-resistant coating
Accuracy ±0.001 in
Supplied in a fitted plastic case