The thickness gage offers a quick and efficient means of inspection with their convenient grip handle, thumb trigger and spring-loaded spindle. The flat anvil ABSOLUTE thickness gage can measure the thickness of a wide range of materials and objects including paper, film, wire, sheet metal and other similar materials. The grip handle, easy-to-reach lifting lever and spring-loaded spindle allows for quick and easy measurements without sacrificing accuracy. Functions include ON/OFF, Inch/mm conversion, Zero/ABS, ±direction changeover, SPC output, battery life 5000 hrs, silver oxide cell power supply, preset, provides GO/±NG judgement, face rotates 330°.
Technical Specification
More Information
Brand
Mitutoyo
Minimum Thickness (in)
0
Manufacturer Part Number
547-320S
Maximum Thickness (in)
0.4
Anvil Type
Flat;Ceramic
Spindle Type
Flat;Spring Loaded;Ceramic
Features & Benefits
Flat anvil type
Wide range of applications with various types of measuring faces
IDC series digimatic indicators to provide error-free LCD readings
Data output for SPC analysis
Spindles and anvils are constructed with ceramic for better corrosion resistance
ABSOLUTE (ABS) linear scale eliminates the need for setting the origin point every time
Signal can be output to external device
Waterproof data output connector protects against dust, water and oil ingress
SPC output function allows for quick and easy data management in real time
Unlimited response speed eliminates over-speed errors
Measuring force is 1.5N or less
Accuracy ±0.001 in
Supplied in a fitted plastic case