The store will not work correctly in the case when cookies are disabled.
Seco DCMT11T308-F2 HX ISO Turning Insert
0 in stock today, 10 available in 7 days
Product Information
Turning insert with universal uncoated grade intended for machining of cast iron and hardened steel useful also in non-ferrous materials.
Technical Specification
More Information Brand | Seco |
Style | DCMT |
Manufacturer Part Number | 74011763 |
Type | ISO Turning Insert |
Insert Hole Size (Decimal Equivalent) | 0.177 |
Insert Size | 11 |
Features & Benefits | 55° rhomboid insert
7° insert clearance angle |
Material | Carbide |
Application | Finishing |
Coating/Finish | Uncoated |
Grade | HX |
ISO Number | DCMT11T308 |
Depth of Cut (in) | 0.50 - 3.0 |
Depth of Cut (mm) | 0.50 - 3.0 |
Inscribed Circle | 9.53 mm;0.375 in |
Corner Radius | 08 |
---|
Why we are loved
Rated ‘World-class’ for customer service
Registered Customers